features
- ValuTrac II Narrow width straight section for tab chain. Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick. No entrapment or debris buildup areas for easy cleaning. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Part Height | 1 in |
| Track Width | 3.5 in |
| Measurement System | Universal |
| Material | NOLU-BR |
| Length | 10 ft |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Component Series | VT2K-980 |
| Carry or Return | Carry |
| Straight or Curve | Straight |
| Weight | 7.31 LB |
| EAN or UPC | 787405524446 |

