features
- ValuTrac II Curve for tab chain. Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick. No entrapment or debris buildup areas for easy cleaning. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction at higher dry running speeds.. Reduces energy and water consumption Extends life of mating surfacesЀ inch radius Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Material | NOLU-SR |
| Type | Curve |
| Carry or Return | Carry |
| Component Series | VT2-SR-980 |
| Part Height | 1 in |
| Track Width | 5 in |
| Chain Series Used With | 879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2 |
| Radius | 24 in |
| Part Width | 5 in |
| Measurement System | Universal |
| Weight | 3.06 LB |
| EAN or UPC | 787405526037 |

