features
- ValuTrac II Curve for tab chain.
- Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick.
- No entrapment or debris buildup areas for easy cleaning.
- Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance.
- Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
- Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction at higher dry running speeds..
- Reduces energy and water consumption
- Extends life of mating surfacesЀ inch radius
- Used with 882 series 4 1/2 inch wide tab chain.
| Part Height | 1.188 in |
| Chain Series Used With | 882TAB-K4-1/2 |
| Component Series | VT2-SR-982 |
| Radius | 24 in |
| Type | Curve |
| Carry or Return | Carry |
| Measurement System | Universal |
| Material | NOLU-SR |
| Part Width | 5 in |
| Track Width | 5 in |
| Weight | 4.32 LB |
| EAN or UPC | 787405526068 |

