features
- ValuTrac Curve for tab chain. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction. Reduces energy and water consumption Extends life of mating surfaces 18 inch radius Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Part Width | 3.75 in |
| Radius | 18 in |
| Part Height | 1 in |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Material | NOLU-SR |
| Component Series | VT-SR-980 |
| Type | Curve |
| Carry or Return | Carry |
| Track Width | 3.75 in |
| Measurement System | Universal |
| Weight | 1.91 LB |
| EAN or UPC | 787405528239 |

