| Color | Yellow |
| Container Type | Brush Top Can |
| Container Size | 8 oz |
| Color Group | Yellow |
| Weight | 6.0 LB |
-
No Air Shipping
| Color | Yellow |
| Container Type | Brush Top Can |
| Container Size | 8 oz |
| Color Group | Yellow |
| Weight | 6.0 LB |
No Air Shipping