Our multi-purpose painter’s plastic sheeting protects virtually any area from sanding dust and paint overspray with ease – even after repositioning. Our High Density Plastic Sheeting (HDPE) is designed to be one of the strongest most durable products on the market.
applications
Surface Prep
features
Attracts and holds sanding debris for a dust free finish
Resists tearing and solvent bleed-through with light weight .31 mil HDPE
Holds in place as it clings to horizontal or vertical surfaces during taping with its natural electrostatic properties
Drapes easily over furniture/vehicle body
Thickness
0.31 mil
Length
400 ft
Color
Clear
Width
9 ft
Adhesion
Self-Cling
Weight
0.0 LB
EAN or UPC
76607681423
We're here for you
with Service Centers across the country - We have your back