Our multi-purpose painter’s plastic sheeting protects virtually any area from sanding dust and paint overspray with ease – even after repositioning. Our High Density Plastic Sheeting (HDPE) is designed to be one of the strongest most durable products on the market.
applications
Surface Prep
features
Resists tearing and solvent bleed-through with light weight .31 mil HDPE
Holds in place as it clings to horizontal or vertical surfaces during taping with its natural electrostatic properties
Attracts and holds sanding debris for a dust free finish
Drapes easily over furniture/vehicle body
Color
Clear
Thickness
0.31 mil
Adhesion
Non-Adhesive
Length
400 ft
Width
12 ft
Weight
0.0 LB
EAN or UPC
76607681430
We're here for you
with Service Centers across the country - We have your back