description
- ARO MaxAir 4-way. valves are designed for controlling single-acting (3-way) and double-acting (4-way) cylinders and air motors in packaging and material handling applications. MaxAir valves are body-threaded for individual use or can be manifold mounted for controlling multiple actuators from a central location on the machine.
applications
- Packaging
- Woodworking
- Material handling
- Controlling single-acting cylinders
features
- Prelubricated for life
- Compact size with excellent flow capacity
- Ideal for double-acting cylinders
| Actuator Type | Solenoid |
| Installed Options | None |
| Return Type | Spring |
| Port Type | NPT |
| Spool Description | N/A |
| Length | 7.510 in |
| Flow (SCFM) | 150 SCFM |
| Valve Body Style | Body Ported, Manifold Mounted |
| Series | MaxAir Series |
| Port Size | 1/2 in |
| Operation | Electric |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Solenoid | Single |
| Overrides | No Overrides |
| Operating Pressure Range | 45 psi to 115 psi |
| Height | 1.969 in |
| Cv Flow | 4.32 |
| Stations | N/A |
| Wiring Options | None |
| Coil Style | DC Standard Coil |
| Voltage Rating | 24 VDC |
| Weight | 2.2 LB |

