features
- Full flow gauge ports can be used as auxiliary outlet ports
- Exceptionally high relief flow
- Aluminum die-cast body is lightweight and corrosion-resistant
- Nonrising adjustment knob can be locked
- Easy adjustment under any pressure
- Balanced valve design gives accurate and quick response to flow demands
options
- None
| Port Type | NPT |
| Body Size | N/A |
| Pressure Limiter | No Pressure Limiter |
| Has Gauge | No |
| Body Material | Aluminum |
| Relieving | Relieving |
| Gauge Port | 1/4 in NPT |
| Port Size | 2 in |
| Operating Temperature [Min] | 0 °F |
| Adjustment Type | Knob |
| Knob Color | Black |
| Flow | 1000 SCFM |
| Regulator Precision | Standard |
| Control Type | Manually Controlled |
| Series | Super-Duty High Flow |
| Pressure Range [Max] | 50 psig |
| Inlet Pressure [Max] | 450 psig |
| Reverse Flow | No |
| Size Designation | Super-Duty High Flow |
| Preset | No Preset |
| Operating Temperature [Max] | 175 °F |
| Component | Regulator |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 5 psig |
| Weight | 9.0 LB |
| EAN or UPC | 663023078656 |

