- 3" Alum Style 30 Fem x Fem NPT
applications
- Used wherever a leak-proof swivel connection is needed in pipelines or in combination with hoses to eliminate hose twistingIndustries range from petroleum petrochemical refining mining distilling paint farm irrigation and fertilizing wastewater treatment plants and food and beverage process equipment Dixon s swivel joints are found in blending plants drum filling applications fluid and dry bulk transfer vacuum trucks oil and gas trucks and water trucks Larger swivels can be found in the steel industry marine bulk transfer and many more.
features
- O-ring pressure seal ensures a leak-proof seal and smooth rotation with lower torque.Full 360 rotational movementWide spacing between dual ball bearing raceways ensures greater load bearing capacityPrecision-machined design ensures alignment and years of trouble-free serviceHydrostatic testing is performed on all swivels before shipmentO-ring dust seal protects the ball races and seals chamber from outside elements
| Style | O-Ring |
| Pressure Seal | Nitrile Rubber |
| Material | Aluminum |
| Size | 3 in |
| Dust Seal | Nitrile Rubber |
| End Type | Female End |
| Swivel Plane | Single |
| Weight | 5.33 LB |

