- 1/2" Hose, Brass, Female GHT Cplg,
features
- Washer included part 5911212W
| End Type | Hose Shank x Female |
| Length | 1.63 in |
| Thread Size | 3/4-11 1/2 |
| Material | Brass |
| Thread | GHT |
| Weight | 0.107 LB |
| End Type | Hose Shank x Female |
| Length | 1.63 in |
| Thread Size | 3/4-11 1/2 |
| Material | Brass |
| Thread | GHT |
| Weight | 0.107 LB |