- Zinc Plated 1-5/16"-12 37 JIC Swiv
| End Type | Female x Male |
| Male Thread Size | 1-11 1/2 in |
| Female Thread | JIC 37° Swivel |
| Operating Pressure [Max] | 2000 PSI |
| Material | Zinc Plated Steel |
| Female Thread Size | 1-5/16-12 |
| Male Thread | NPTF |
| Shape | Straight |
| Weight | 0.535 LB |

