Dixon Valve & Coupling
SP5000-16
Live Swivel, 1"-11.5 FNPTF x FNPTF, FKM, Zinc Plated CS, 4000psi
Item #119277677
- Live Swivel, 1"-11.5 FNPTF x FNPTF, FKM, Zinc Plated CS, 4000psi
applications
- Hose reels log loaders automatic car washes wrecker trucks horizontal directional drilling robotics power line equipment railroad equipment mining and machine tool indexers
features
- Inline single plane live swivel
- Compact design fits in tight areas
- Reduces risk of hose twisting and kinking
- Provides minimal friction allowing free movement of hoses and piping
- Connect directly to hose lines without adapters
| Dust Seal | Nitrile Rubber |
| Temperature Range [Min] | -15 °F |
| Length | 3.2 in |
| Style | Straight Single Plane Inline Swivel |
| Shape | Straight |
| Operating Pressure [Max] | 4000 PSI |
| Swivel Thread List | NPTF |
| Seal | FKM |
| Swivel Thread Size | 1 in - 11 1/2 |
| Temperature Range [Max] | 250 °F |
| Female Thread Size | 1 in 11 1/2 |
| Female Thread | NPTF |
| Material | Zinc Plated Carbon Steel |
| Weight | 0.0 LB |
