Dixon Valve & Coupling
SPFS2403-8
LiveSwivel, 13/16"-16 MFS 13/16"-16 MFS, FKM,CS, 5000psi
Item #119950528
- LiveSwivel, 13/16"-16 MFS 13/16"-16 MFS, FKM,CS, 5000psi
applications
- Hose reels hydraulic log loaders automatic car washes wrecker trucks horizontal directional drilling robotics power line equipment railroad equipment mining and machine tool indexers
features
- Live Swivel
- Compact design fits in tight areas
- Reduces risk of hose twisting and kinking
- Provides minimal friction allowing free movement of hoses and piping in fluid conduction power systems
- Connect directly to hose lines without adapters reducing overall costs of hydraulics
| Temperature Range [Min] | -15 °F |
| Finish | Silver |
| Male Thread | MFS |
| Length | 2.909 in |
| Operating Pressure [Max] | 5000 PSI |
| Dust Seal | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Seal | FKM |
| Male Thread Size | 13/16-16 |
| Material | Zinc Plated Carbon Steel |
| Weight | 0.0 KG |
