| No. of Strands Across | 1 |
| Chain No. | 25 |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Material | Nickel Plated |
| Weight | 0.0 LB |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Material | Nickel Plated |
| Weight | 0.0 LB |