Skip to content Skip to navigation menu
Rexnord Corp.04RIV

04RIV

10483281 / 04 10 FT REX 04B-1 10 FT 6MM P
Item #104387021
Rexnord Corp.04RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Steel
Chain Pitch 0.236 in
Pin Dia. 0.073 in
No. of Strands 1
Weight 0.08 LB
EAN or UPC 698210696474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison