features
- Unmatched Quality and Performance in Morse Brand Chain
- High Quality British Standard Metric chain
- British standard chain is manufactured to International Standards
| Chain No. | 06B |
| Roller Dia. | 1/4 in |
| Link Plates Height | 0.323 in |
| Pin Diameter | 0.129 in |
| Pins & Rollers | Standard |
| Pin Length (Lr) | 1/4 in |
| Self-Lubricating | No |
| Chain Pitch | 0.375 in |
| Chain Type | British Standard |
| Side Bow | No |
| Pin Length (Lc) | 0.278 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Package Type | 25 Foot Reel |
| Link Plates Thickness | 0.039 in |
| Roller Width | 0.225 in |
| Pin Overall Length | 0.528 in |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Weight | 0.289 LB |
| EAN or UPC | 662460388076 |

