| Chain Construction | Riveted |
| Pin Dia. | 0.175 in |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.06 in |
| Duty | Standard-Duty |
| No. of Strands | 2 |
| Material | Steel |
| Pin Diameter | 0.175 in |
| Chain No. | 08B |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Length (Lr) | 0.603 in |
| Roller Dia. | 0.335 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.252 in |
| Roller Width | 3.05 in |
| Link Plates Height | 0.457 in |
| Chain Pitch | 0.5 in |
| Pins & Rollers | Standard |
| Chain Type | British Standard |
| Pin Length (Lc) | 0.649 in |
| Weight | 0.93 LB |
| EAN or UPC | 698210696610 |

