Skip to content Skip to navigation menu
Rexnord Corp.12B-1HB10FT

12B-1HB10FT

10697237 / RC 12B-1 HP_TF 160P (10FT) I/C
Item #103098597
Rexnord Corp.12B-1HB10FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Pin Dia. 0.225 in
Chain Pitch 0.75 in
Material Steel
No. of Strands 1
Weight 0.77 LB
EAN or UPC 782935236067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison