| Duty | Standard-Duty |
| Link Plates Thickness | 0.122 in |
| Pin Diameter | 0.225 in |
| Chain Type | British Standard |
| Package Type | 10 Foot Box |
| Pin Length (Lr) | 0.819 in |
| Link Plates Height | 0.626 in |
| No. of Strands | 2 |
| Pin Length (Lc) | 0.89 in |
| Pin Dia. | 0.225 in |
| No. of Strands Across | 2 |
| Chain Pitch | 0.75 in |
| Pins & Rollers | Standard |
| Roller Width | 0.46 in |
| Pin Overall Length | 1.709 in |
| Roller Dia. | 0.475 in |
| Chain No. | 12 |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Material | Steel |
| Side Bow | No |
| Weight | 1.53 LB |
| EAN or UPC | 698210696634 |

