| Package Type | 50 Foot Reel |
| Material | Steel |
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| No. of Strands | 2 |
| Weight | 3.53 LB |
| EAN or UPC | 698210865214 |
| Package Type | 50 Foot Reel |
| Material | Steel |
| Chain Pitch | 1 in |
| Pin Dia. | 0.326 in |
| No. of Strands | 2 |
| Weight | 3.53 LB |
| EAN or UPC | 698210865214 |