| Pin Dia. | 0.401 in |
| No. of Strands | 2 |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Package Type | 50 Foot Reel |
| Weight | 4.83 LB |
| EAN or UPC | 698210865207 |
| Pin Dia. | 0.401 in |
| No. of Strands | 2 |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Package Type | 50 Foot Reel |
| Weight | 4.83 LB |
| EAN or UPC | 698210865207 |