| Pin Overall Length | 4.193 in |
| Chain No. | 24B |
| Link Plates Height | 1.315 in |
| No. of Strands | 2 |
| Pin Length (Lr) | 2.005 in |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Chain Type | British Standard |
| Pin Diameter | 0.576 in |
| Pin Length (Lc) | 2.188 in |
| Link Plates Thickness | 0.193 in |
| Pin Dia. | 0.576 in |
| Pins & Rollers | Standard |
| Chain Pitch | 1.5 in |
| Duty | Standard-Duty |
| Roller Width | 1 in |
| No. of Strands Across | 2 |
| Side Bow | No |
| Material | Steel |
| Chain Construction | Riveted |
| Roller Dia. | 1 in |
| Weight | 9.17 LB |
| EAN or UPC | 698210696665 |

