- 10137442 / CONN LINK 63 S
| Volume | 0.131 CDM |
| Chain Strength | 1000 lbs, 4440 N |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Number | 63 Base Chain |
| Chain Material | Steel |
| Weight | 0.093 LB |
| EAN or UPC | 698210693008 |
| Volume | 0.131 CDM |
| Chain Strength | 1000 lbs, 4440 N |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Number | 63 Base Chain |
| Chain Material | Steel |
| Weight | 0.093 LB |
| EAN or UPC | 698210693008 |