| Volume | 0.131 CDM |
| Chain Strength | 750 lbs, 3330 N |
| Chain Number | 63 Base Chain |
| Chain Material | Stainless Steel |
| Chain Pitch | 0.75 in, 19.05 mm |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Weight | 0.093 LB |
| EAN or UPC | 698210692995 |
-
Prop 65


