Skip to content Skip to navigation menu
Rexnord Corp.843SS CONN LK

843SS CONN LK

10147845 / CL 843 SS SP_M377 UKS BTL SP
Item #101501014
Rexnord Corp.843SS CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
Chain Pitch 0.5 in
Chain Material Stainless Steel
Straight or Side-Flex Straight Running
Series Straight Running
Volume 0.131 CDM
Weight 0.018 LB
EAN or UPC 698210718985
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison