- 10147933 / CONN LINK 863 S
| Series | Straight Running |
| Chain Material | Steel |
| Chain Strength | 1000 lbs, 4440 N |
| Volume | 0.131 CDM |
| Straight or Side-Flex | Straight Running |
| Chain Number | 863 Base Chain |
| Chain Pitch | 0.75 in, 19.05 mm |
| Weight | 0.125 LB |
| EAN or UPC | 793699689853 |

