| Straight or Side-Flex | Straight Running |
| Chain Strength | 750 lbs, 3330 N |
| Series | Straight Running |
| Chain Material | Stainless Steel |
| Chain Pitch | 0.75 in, 19.05 mm |
| Volume | 0.131 CDM |
| Chain Number | 863 Base Chain |
| Weight | 0.125 LB |
| EAN or UPC | 698210691547 |
-
Prop 65


