| Chain Series | 1873 |
| Color | Brown |
| Material | Acetal |
| Volume | 0.906 m3 |
| Curve Retention | Tab |
| Chain Material | LF |
| Chain Width | 3.75 in, 95.3 mm |
| Surface Type | SideGrip™ |
| Straight or Side-Flex | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 1873TAB SideGrip™ |
| Series | SideGrip |
| Weight | 0.072 LB |
| EAN or UPC | 698210847760 |
-
Prop 65


