| Material | Stainless Steel |
| Series | Accessories |
| Volume | 128.475 cm3 |
| No. of Teeth | 23-24 |
| Weight | 0.46 LB |
| EAN or UPC | 698210627409 |
-
Prop 65
| Material | Stainless Steel |
| Series | Accessories |
| Volume | 128.475 cm3 |
| No. of Teeth | 23-24 |
| Weight | 0.46 LB |
| EAN or UPC | 698210627409 |
Prop 65