| Chain Pitch | 0.59 in, 15 mm |
| Open Area | 0.02 % |
| Chain Material | HP |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Chain Number | 1505 |
| Chain Strength | 240 lbs, 1066 N |
| Rod Material | Polyester |
| Chain Width | 6 in, 152.4 mm |
| Weight | 0.65 LB |
| EAN or UPC | 793699473186 |
-
Prop 65


