| Chain Pitch | 0.75 in, 19.05 mm |
| Open Area | 0.164 % |
| Chain Material | LF |
| Surface Type | Flush Grid |
| Rod Material | Polypropylene |
| Chain Number | 5936 |
| Curve Retention | Straight |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Chain Width | 18 in, 457.2 mm |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Weight | 1.8 LB |
| EAN or UPC | 793699348033 |
-
Prop 65


