features
- Interfaced plates held together by riveted pins
| Package Type | 10 Foot Box |
| Width Over Pins | 3.90625 in |
| Plate Height | 1.40625 in |
| Pin Dia. | 0.5 in |
| Lacing | 8x8 |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.499 in |
| Plate Thickness | 0.22 in |
| Weight | 13.0 LB |
| EAN or UPC | 782935235503 |

