features
- Interfaced plates held together by riveted pins
| Plate Height | 1.625 in |
| Lacing | 3x4 |
| Chain Pitch | 1.75 in |
| Width Over Pins | 2.078125 in |
| Pin Diameter | 0.562 in |
| Package Type | 10 Foot Box |
| Pin Dia. | 0.562 in |
| Plate Thickness | 0.25 in |
| Weight | 7.73 LB |
| EAN or UPC | 698210845827 |

