features
- Interfaced plates held together by riveted pins
| Plate Height | 1.875 in |
| Pin Diameter | 0.687 in |
| Plate Thickness | 0.281 in |
| Package Type | 10 Foot Box |
| Width Over Pins | 3.828125 in |
| Chain Pitch | 2 in |
| Lacing | 6x6 |
| Weight | 17.8 LB |
| EAN or UPC | 698210693473 |
-
Prop 65


