features
- Interfaced plates held together by riveted pins
| Plate Thickness | 0.08 in |
| Plate Height | 0.453125 in |
| Lacing | 4x6 |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.5 in |
| Width Over Pins | 0.921875 in |
| Pin Diameter | 0.2 in |
| Weight | 0.9 LB |
| EAN or UPC | 698210696337 |
-
Prop 65


