features
- Interfaced plates held together by riveted pins
| Pin Diameter | 0.312 in |
| Lacing | 3x4 |
| Width Over Pins | 1.03125 in |
| Plate Thickness | 0.125 in |
| Package Type | 100 Foot Reel |
| Plate Height | 0.71875 in |
| Chain Pitch | 0.75 in |
| Weight | 1.68 LB |
| EAN or UPC | 698210596095 |
-
Prop 65


