features
- Interfaced plates held together by riveted pins
| Width Over Pins | 1.40625 in |
| Chain Pitch | 0.75 in |
| Pin Dia. | 0.312 in |
| Pin Diameter | 0.312 in |
| Plate Thickness | 0.125 in |
| Lacing | 4x6 |
| Plate Height | 0.71875 in |
| Package Type | 10 Foot Box |
| Weight | 2.38 LB |
| EAN or UPC | 782935235893 |

