features
- Interfaced plates held together by riveted pins
| Plate Thickness | 0.156 in |
| Pin Diameter | 0.374 in |
| Width Over Pins | 1.3125 in |
| Package Type | 100 Foot Reel |
| Pin Dia. | 0.375 in |
| Chain Pitch | 1 in |
| Lacing | 3x4 |
| Plate Height | 0.953125 in |
| Weight | 2.88 LB |
| EAN or UPC | 698210623258 |

