features
- Interfaced plates held together by riveted pins
| Plate Thickness | 0.156 in |
| Width Over Pins | 1.5 in |
| Plate Height | 0.953125 in |
| Package Type | 100 Foot Reel |
| Lacing | 4x4 |
| Chain Pitch | 1 in |
| Pin Diameter | 0.374 in |
| Weight | 3.3 LB |
| EAN or UPC | 698210696368 |
-
Prop 65


