features
- Morse Leaf chains are designed for high lifting power at low speeds
- Morse leaf chain is constructed from link plates and riveted pins
- Available with F97 Certification
- Available in package quantities or as strands of a specific length.
| Lacing | 6 x 6 in |
| Chain Size | BL8 |
| Plate Height | 0.934 in |
| Plate Thickness | 0.156 in |
| No. of Strands | 1 |
| ANSI Ultimate Tensile Strength [Min] | 57000 in |
| Pin Dia. | 0.375 in |
| Chain Pitch | 1 in |
| Chain Type | Leaf Chain |
| Width Over Rivets | 2.105 in |
| Weight | 4.908 LB |
| EAN or UPC | 662288464877 |

