- 10324709 / HP7956GT-18IN_MTW_STURN
| Rod Material | Polyester |
| Chain Material | HP |
| Direction | S-Turn |
| Surface Type | Flush Grid |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Open Area | 0.16 % |
| Chain Width | 18 in, 457.2 mm |
| Chain Number | 7956GT |
| Curve Retention | GT |
| Turn Direction | S-Turn |
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Strength | 950 lbs, 4218 N |
| Weight | 0.366 LB |
| EAN or UPC | 782934793936 |

