- 10324718 / HP7966ST-12IN_MTW
| Surface Type | Flush Grid |
| Chain Width | 12 in, 304.8 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Open Area | 0.16 % |
| Chain Strength | 650 lbs, 2886 N |
| Chain Material | HP |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Polyester |
| Series | Side-Flexing |
| Curve Retention | ST |
| Chain Number | 7966ST |
| Weight | 0.386 LB |
| EAN or UPC | 782934793998 |

