- 10343038 / KHT8505RT-18IN
| No. of Rubber Top Rows | 1 Row |
| Open Area | 0.041 % |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Chain Pitch | 0.75 in, 19.05 mm |
| Surface Type | RubberTop® |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Number | 8505 RubberTop® |
| Series | Straight Running |
| Chain Width | 18 in, 457.2 mm |
| Rod Material | Polypropylene |
| Chain Material | KHT |
| Weight | 0.138 LB |
| EAN or UPC | 782934795008 |

