- 10383959 / HT7705SG-18IN
| Rod Material | Polypropylene |
| Chain Pitch | 1 in, 25.4 mm |
| Open Area | 0.03 % |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Chain Number | 7705 SuperGrip™ |
| Curve Retention | Straight |
| Chain Width | 18 in, 457.2 mm |
| No. of Rubber Top Rows | 1 Row |
| Chain Strength | 1800 lbs/ft, 26262 Nm |
| Chain Material | HT |
| Surface Type | SuperGrip™ |
| Weight | 0.271 LB |
| EAN or UPC | 782934826580 |

