- 10384012 / GTC7705SG-12IN
| Open Area | 0.03 % |
| Chain Width | 12 in, 304.8 mm |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 1 in, 25.4 mm |
| Curve Retention | Straight |
| Series | Straight Running |
| Surface Type | SuperGrip™ |
| Chain Number | 7705 SuperGrip™ |
| Rod Material | Acetal |
| No. of Rubber Top Rows | 1 Row |
| Chain Strength | 2200 lbs/ft, 32098 Nm |
| Chain Material | GTC |
| Weight | 0.219 LB |
| EAN or UPC | 782934826719 |

