- 10403180 / HT7708-72IN
| Series | Straight Running |
| Chain Strength | 1800 lbs/ft, 26262 Nm |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polypropylene |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Material | HT |
| Chain Width | 72 in, 1828.8 mm |
| Surface Type | Open Area |
| Open Area | 0.2 % |
| Chain Number | 7708 |
| Weight | 0.001 LB |
| EAN or UPC | 782934866098 |

