- 10522808 / XLG1001FT-84MM_MTW_PT
| Surface Type | Solid Top |
| Series | Straight Running |
| Positrack Location | Center |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Chain Material | XLG |
| Straight or Side-Flex | Straight Running |
| Chain Width | 3.31 in, 84 mm |
| Chain Pitch | 1 in, 25.4 mm |
| No. of Positrack | 2 |
| Chain Strength | 337 lbs, 1500 N |
| Chain Number | 1001FT |
| Weight | 0.014 KG |
| EAN or UPC | 782934942723 |

