- 10522829 / DRY-PT1001FG-84MM_MTW PT
| Rod Material | Polyester |
| Chain Pitch | 1 in, 25.4 mm |
| Positrack Location | Center |
| Surface Type | Flush Grid |
| Curve Retention | Straight |
| No. of Positrack | 2 |
| Straight or Side-Flex | Straight Running |
| Chain Number | 1001FG |
| Open Area | 0.25 % |
| Chain Material | Dry-PT |
| Chain Strength | 337 lbs, 1500 N |
| Series | Straight Running |
| Chain Width | 3.31 in, 84 mm |
| Weight | 0.031 LB |
| EAN or UPC | 782934942716 |

