- 10713938 / HP8507-18IN
| Chain Material | HP |
| Chain Pitch | 0.75 in, 19.05 mm |
| Rod Material | Polyester |
| Series | Straight Running |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Surface Type | Raised Rib |
| Open Area | 0.207 % |
| Chain Width | 18 in, 457.2 mm |
| Chain Number | 8507 |
| Weight | 0.15 LB |
| EAN or UPC | 782935257499 |

